Hot Surface Sign, 10 in H x 14 in W, Reflective Sheeting, Very Hot Water

  • Mfr # LCU3-0234-RD_14x10

  • Zoro # G4827070


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Very Hot Water
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0234-RD_14x10
Zoro #
G4827070
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Hot
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Very Hot Water
Sign Header Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Write on Surface
No
Sign Header
Caution
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Product Type
Hot Caution Reflective Label

Description

Hot Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Very Hot Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.