Hot Surface Sign, 3 1/2 in H x 5 in W, Reflective Sheeting, Hot Surface Do Not Touch

  • Mfr # LCU3-0147-RD_5x3.5

  • Zoro # G4832278


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Hot Surface Do Not Touch
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0147-RD_5x3.5
Zoro #
G4832278
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Language
English
Subject Matter
Hot
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Metal Detectable
No
Mirror Print
No
Legend Pictogram ID
PFHS-100
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram Description
Hot Surface
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend
Hot Surface Do Not Touch
Corrosion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Abrasion Resistant
No
Write on Surface
No
Sign Header Background Color
Black
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Hot Surface Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products