Hot Surface Sign, 7 in H x 10 in W, Reflective Sheeting, Hot Surface. Do Not Touch.

  • Mfr # LCU3-0099-RD_10x7

  • Zoro # G4835139


product price: $6.89
/ea

Key Features

Header
Caution
Legend
Hot Surface. Do Not Touch.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0099-RD_10x7
Zoro #
G4835139
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface. Do Not Touch.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Hot
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Header Background Color
Yellow
Sign Legend
Hot Surface. Do Not Touch.
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Mirror Print
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Sign Header
Caution
Product Type
Hot Surface Caution Reflective Label

Description

Hot Surface Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products