Infectious Waste Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0448-ND_5X3.5

  • Mfr # LCU4-0448-ND_5X3.5

  • Zoro # G9340497


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Infectious Waste Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0448-ND_5X3.5
Zoro #
G9340497
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Infectious Waste Danger Label
Header
Danger
Legend
Infectious Waste Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Danger
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Legend
Infectious Waste Area
Material Properties
Flexible
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Legend Style
Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Adhesive Style
Permanent
Product Type
Infectious Waste Danger Label

Description

Infectious Waste Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.