Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item, 1Height, 12Width

  • Mfr # 115242

  • Zoro # G002696475


product price: $20.79
/ea

Key Features

Material
Aluminum
Outside Diameter
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115242
Zoro #
G002696475
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
1.4

Details

Material
Aluminum

Description

This heavy-duty "Exit Only" traffic control sign clearly indicates your rules and intent for traffic flow. This sign is made of .080" rustproof aluminum with a highly reflective surface that provides added visibility in low-light conditions. Screen-printed with UV-resistant inks prevent fading and lets you get your message across day or night. Pre-drilled holes in top and bottom of sign allow mounting on U-channel steel posts,, with holes on 1" centers. 18"H x 12"W. Meets MUTCD standards.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.