Keep Right Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R4-7P-24HA

  • Mfr # R4-7P-24HA

  • Zoro # G4887574


product price:  $48.39
/ea

Key Features

Header
No Header
Legend
Keep Right
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R4-7P-24HA
Zoro #
G4887574
UPC #
849362014702
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Keep Right Traffic Sign
Header
No Header
Legend
Keep Right
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
MUTCD Code
R4-7P
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend Color
Black
Legend/Background Color
Black/White
Sign Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Subject Matter
Traffic
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr.
MUTCD Sign Description
Keep Right
Sign Properties
Rigid
Sign Header
No Header
MUTCD Compliant Sign
Yes
Includes Cross-Braces
No
Sign Legend
Keep Right
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Keep Right Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.