Laser Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0251-RD_5x3.5

  • Mfr # LCU4-0251-RD_5x3.5

  • Zoro # G4319957


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Danger
Legend
Laser Range In Use Do Not Enter
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0251-RD_5x3.5
Zoro #
G4319957
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Range In Use Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Subject Matter
Laser Hazard
Language
English
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Red on White
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Legend
Laser Range In Use Do Not Enter
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PRAD-28
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Laser
Write on Surface
No
Product Type
Laser Area Danger Reflective Label

Description

Laser Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Range In Use Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.