Left Added Lane (symbol), 30x30, Diamond Grade, Yellow
- Mfr # G-15013-DG_30x30
- Zoro # G922949606
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Legend
Left Added Lane (symbol)
Width
30 in
Height
30 in
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-15013-DG_30x30
- Zoro #
- G922949606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Height
- 30 in
- Thickness
- 0.080 in
- Length
- 0.5 in
Details
- Legend
- Left Added Lane (symbol)
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Post Mount
- MUTCD Code
- W4-3L
- Sign Material
- Aluminum
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.