Shop All Personal Protective Equipment Signs
Lyle
Life Jackets Must Notice, Aluminm, 14"x10"
Mfr # LCU5-0210-NA_14X10
Zoro # G8859195
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Life Jackets Must Be Worn Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU5-0210-NA_14X10
- Zoro # G8859195
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Details
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Life Jackets Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 8, Brown, PR (13860-8D)
- ZORO SELECT Ball Valve Lockout, Fits Sz 2" to 8" (45MZ63)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 300 (B30EP-176-593-YL)
- SHURTAPE Film Tape, White, 50mm x 33m, PK24 (VP 410)
- LYLE Safety Sign, Hearing Protectin Area, 14inW (U4-1400-RD_14X10)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0179-RA_14x10 (LCU3-0179-RA_14x10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1500-RA_10X7 (U5-1500-RA_10X7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- Lyle Personal Protective Equipment Signs