Lift Truck Traffic Caution Reflective Label, 3 1/2 in H, 5 in W, LCU3-0374-RD_5x3.5

  • Mfr # LCU3-0374-RD_5x3.5

  • Zoro # G4300129


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Look Out for Powered Industrial Trucks
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0374-RD_5x3.5
Zoro #
G4300129
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Caution Reflective Label
Header
Caution
Legend
Look Out for Powered Industrial Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Language
English
Material
Vinyl
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
Caution
Abrasion Resistant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend
Look Out For Powered Industrial Trucks
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Header Text Color
Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Lift Truck Traffic Caution Reflective Label

Description

Lift Truck Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Powered Industrial Trucks, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products