Lift Truck Traffic Danger Label, 3 1/2 in H, 5 in W, Polyester, Rectangle, LCU4-0041-ND_5X3.5

  • Mfr # LCU4-0041-ND_5X3.5

  • Zoro # G8741540


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Look Out For Fork Lifts.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0041-ND_5X3.5
Zoro #
G8741540
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lift Truck Traffic Danger Label
Header
Danger
Legend
Look Out For Fork Lifts.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
Black
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend
Look Out For Fork Lifts.
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Abrasion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Product Type
Lift Truck Traffic Danger Label

Description

Lift Truck Traffic Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.