Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Manure Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0452-RD_7X5

  • Zoro # G9341118


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Danger
Legend
Liquid Manure Storage
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0452-RD_7X5
Zoro #
G9341118
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Liquid Manure Danger Reflective Label
Header
Danger
Legend
Liquid Manure Storage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Adhesive Style
Permanent
Write on Surface
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend
Liquid Manure Storage
Corrosion Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Product Type
Liquid Manure Danger Reflective Label

Description

Liquid Manure Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Manure Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products