Live Steam Danger Reflective Label, 7 in H, 10 in W, Reflective Sheeting, English, LCU4-0333-RD_10X7

  • Mfr # LCU4-0333-RD_10X7

  • Zoro # G9327775


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Live Steam
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0333-RD_10X7
Zoro #
G9327775
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Live Steam
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Danger
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Sign Legend
Live Steam
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Mounting Location
Wall

Description

Live Steam Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Live Steam, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products