Zoro Homepage

Loading & Unloading Warning Label, 7 in H, 10 in W, Polyester, Vertical , LCU6-0130-ND_10X7

  • Mfr # LCU6-0130-ND_10X7

  • Zoro # G9480375


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0130-ND_10X7
Zoro #
G9480375
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Loading & Unloading Warning Label
Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Orange
Number of Printed Sides
1
Write on Surface
No
Sign Legend
Trucks Must Be Turned Off When Loading
State Specific Sign
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Orange
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Loading & Unloading Warning Label

Description

Loading & Unloading Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Trucks Must Be Turned Off When Loading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.