Shop LYLE

Loose Gravel Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1355-EG_18x24

  • Mfr # T1-1355-EG_18x24

  • Zoro # G5268072


product price:  $32.69
/ea

Key Features

Header
Caution
Legend
Caution Loose Gravel
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1355-EG_18x24
Zoro #
G5268072
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Loose Gravel Traffic Sign
Header
Caution
Legend
Caution Loose Gravel
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Symbol
None
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Header
Caution
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
21 in
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Mounting Hardware Included
No
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend
Caution Loose Gravel
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Loose Gravel Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.