Low Overhead Clearance, 5 in W x 3 1/2 in H, Self-Adhesive Vinyl, LCU3-0153-RD_5x3.5

  • Mfr # LCU3-0153-RD_5x3.5

  • Zoro # G4831919


product price:  $4.39
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0153-RD_5x3.5
Zoro #
G4831919
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Language
English
Subject Matter
Personal Protection
Printed Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Type
Acrylic
State Specific Sign
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Mirror Print
No
Abrasion Resistant
No
Legend Pictogram ID
PPIC-103
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Sign Header
Caution
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend
Low Overhead Clearance
Sign Header Background Color
Black
Anti-Slip Surface
No
Legend Pictogram Description
Low Overhead Clearance
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Product Type
Low Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.