Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU3-0366-RD_5x3.5

  • Zoro # G4300600


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0366-RD_5x3.5
Zoro #
G4300600
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Caution Reflective Label
Header
Caution
Legend
Do Not Operate Man Working On Repairs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header
Caution
Write on Surface
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend
Do Not Operate Man Working On Repairs
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Machine & Operation Caution Reflective Label

Description

Machine & Operation Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products