Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine & Operation Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0694-ND_14X10

  • Zoro # G9466917


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0694-ND_14X10
Zoro #
G9466917
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Danger Label
Header
Danger
Legend
Warning This Machine Is Automatically Controlled It May Start At Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Format
Traditional OSHA
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Warning This Machine Is Automatically Controlled It May Start At Any Time
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Machine & Operation Danger Label

Description

Machine & Operation Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Warning This Machine Is Automatically Controlled It May Start At Any Time, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.