Men (w Sym), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0036-GA_4x6

  • Mfr # LCVB-0036-GA_4x6

  • Zoro # G5271049


product price:  $14.79
/ea

Key Features

Legend
Men (w Sym)
Sign Material
Aluminum
Height
4 in
Width
6 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0036-GA_4x6
Zoro #
G5271049
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Men (w Sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Color
White
Sign Legend Text Color
Blue
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
145 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Graffiti Resistant
No
Legend Pictogram Description
Man
Minimum Service Temperature
-20 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PADM-30
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
2 Flange
Abrasion Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Glow In The Dark
Yes
Includes Mounting Hardware
No
Sign Legend
Men
Sign Mounting Location
Wall
Sign Header
No Header
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.