Shop LYLE
See all product information
Create Account
Pool Rules with Graphics, 18x24, Engineer Grade, Blue
- Mfr # G-8302-EG_18x24
- Zoro # G922953726
product price:Â
$
43.95
/ea
Key Features
Legend
Pool Rules with Graphics
Sign Material
Aluminum
Width
18 in
Size
18" x 24"
Thickness
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-8302-EG_18x24
- Zoro #
- G922953726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Size
- 18" x 24"
- Thickness
- 0.080 in
- Length
- 0.5 in
- Height
- 24 in
Details
- Legend
- Pool Rules with Graphics
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Post Mount
- Sign Background Color
- Blue
- Number of Printed Sides
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.