Shop LYLE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Merge Here Take Turns (Zipper Merge), 48x60, Engineer Grade, Orange
- Mfr # G-16689-EG_48x60
- Zoro # G922946926
product price:Â
$
248.99
/ea
Key Features
Sign Mounting Style
Post Mount
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Thickness
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-16689-EG_48x60
- Zoro #
- G922946926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.080 in
- Length
- 0.5 in
- Width
- 48 in
- Height
- 60 in
Details
- Sign Mounting Style
- Post Mount
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- MUTCD Code
- W9-2a
- Color
- Orange
- Sign Material
- Aluminum
- Legend
- Merge Here Take Turns (Zipper Merge)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.