Shop LYLE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Merge Here Take Turns (Zipper Merge), 48x60, High Intensity Prismatic, Orange
- Mfr # G-16694-HI_48x60
- Zoro # G922952217
product price:Â
$
275.99
/ea
Key Features
Legend
Merge Here Take Turns (Zipper Merge)
Sign Material
Aluminum
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-16694-HI_48x60
- Zoro #
- G922952217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.080 in
- Length
- 0.5 in
- Height
- 60 in
- Width
- 48 in
Details
- Legend
- Merge Here Take Turns (Zipper Merge)
- Sign Material
- Aluminum
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Color
- Orange
- Sign Mounting Style
- Post Mount
- MUTCD Code
- W9-2a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.