Microwave Notice Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU5-0117-ND_14X10

  • Mfr # LCU5-0117-ND_14X10

  • Zoro # G9173818


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0117-ND_14X10
Zoro #
G9173818
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Legend
Microwave Oven In Use
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Microwave Notice Label

Description

Microwave Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.