Shop LYLE

Narrow Bridge Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical English, T1-1356-DG_18x24

  • Mfr # T1-1356-DG_18x24

  • Zoro # G5215758


product price:  $53.15
/ea

Key Features

Header
Caution
Legend
Caution Narrow Bridge Ahead
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1356-DG_18x24
Zoro #
G5215758
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Narrow Bridge Traffic Sign
Header
Caution
Legend
Caution Narrow Bridge Ahead
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Average Outdoor Durability
8 to 10 yr
MUTCD Compliant Sign
No
Mounting Hole Distance Center to Center
21 in
Sign Legend Style
Text
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Sign Legend
Caution Narrow Bridge Ahead
Includes Cross-Braces
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Sign Header
Caution
Material Properties
Roll Up

Description

Narrow Bridge Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.