Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0078-RD_14X10

  • Zoro # G8745637


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Legend
Nitrogen
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0078-RD_14X10
Zoro #
G8745637
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Nitrogen Danger Reflective Label
Header
Danger
Legend
Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
State Specific Sign
No
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Nitrogen.
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Product Type
Nitrogen Danger Reflective Label

Description

Nitrogen Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitrogen., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.