Shop LYLE

No Estacionar Vehiculos No Autorizados Seran Remolcados, 12x18, High Intensity Prismatic, White

  • Mfr # G-4008-HI_12x18
  • Zoro # G722949134

product price: 
$
26.65
/ea

Key Features

Legend
No Estacionar Vehiculos No Autorizados Seran Remolcados
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-4008-HI_12x18
Zoro #
G722949134
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in

Details

Legend
No Estacionar Vehiculos No Autorizados Seran Remolcados
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.