No Ir En Patineta No Ir En Bicicleta No Patinar No Patinar (, 24x18, High Intensity Prismatic, White
- Mfr # G-12056-HI_24x18
- Zoro # G722955944
product price:Â
$
53.89
/ea
Key Features
Legend
No Ir En Patineta No Ir En Bicicleta No Patinar No Patinar (
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
White
Retroreflective Grade
High Intensity Prismatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-12056-HI_24x18
- Zoro #
- G722955944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 18 in
- Thickness
- 0.08 in
Details
- Legend
- No Ir En Patineta No Ir En Bicicleta No Patinar No Patinar (
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.