Exit Sign, 10" Height, 14" Width, Recycled Aluminum, Rectangle, English

  • Mfr # U5-1370-RA_14X10

  • Zoro # G9660996


product price:  $11.69
/ea

Key Features

Header
Notice
Legend
No Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1370-RA_14X10
Zoro #
G9660996
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in

Details

Item
Exit Sign
Header
Notice
Legend
No Exit
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Material
Aluminum
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Background Color
White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Maximum Service Temperature
170 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
Notice
Sign Legend
No Exit
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header Style
Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Write on Surface
No
Chemical Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.