Zoro Homepage

No Header, 7 in W x 10 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU1-0189-RD-PK2_7x10

  • Zoro # G5911521


product price: $6.79
/pk 2, $3.40/ea

Key Features

Header
No Header
Legend
NO SMOKING OR VAPING WITHIN 10 FEET, PLEASE DISPOSE OF CIGARETTE BUTTS SAFELY AND PROPERLY. DISCARDING CIGARETTES ON THE GROUND IS CONSIDERED OFFENSIVE LITTERING UNDER ORS 164.805
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0189-RD-PK2_7x10
Zoro #
G5911521
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING OR VAPING WITHIN 10 FEET, PLEASE DISPOSE OF CIGARETTE BUTTS SAFELY AND PROPERLY. DISCARDING CIGARETTES ON THE GROUND IS CONSIDERED OFFENSIVE LITTERING UNDER ORS 164.805
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Legend Pictogram ID
PFXG-95
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
No Smoking
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Blue
Sign Header Style
Symbol and Text
Sign Format
Other Format
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Header Text Color
White, Yellow
Sign Header
No Smoking or Vaping
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
No Smoking Or Vaping Within 10 Feet, Please Dispose Of Cigarette Butts Safely And Properly. Discarding Cigarettes On The Ground Is Considered Offensive Littering Under Ors 164.805
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Or Vaping Within 10 Feet, Please Dispose Of Cigarette Butts Safely And Properly. Discarding Cigarettes On The Ground Is Considered Offensive Littering Under Ors 164.805, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.