Shop LYLE

No Header, End Detour, 24 in W x 18 in H, Horizontal Rectangle, Aluminum

  • Mfr # M4-8A-24HA
  • Zoro # G3898894

product price: 
$
46.99
/ea

Key Features

Header
No Header
Legend
End Detour
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4-8A-24HA
Zoro #
G3898894
UPC #
849362013897
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
End Detour
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Background Color
Orange
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Code
M4-8A
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Sign Mounting Hardware Included
No
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr
Sign Header
No Header
MUTCD Compliant Sign
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Legend
End Detour
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
State Specific Sign
No
MUTCD Sign Description
End Detour
Material Properties
Roll Up

Dimensions

Width
24 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.