R3-4, No U-Turn Symbol, 12x12, Diamond Grade, White

  • Mfr # G-2224-DG_12x12
  • Zoro # G122946535
product price: 
$
20.15
/ea

Key Features

Legend
R3-4, No U-Turn Symbol
Width
12 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-2224-DG_12x12
Zoro #
G122946535
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Length
0.5 in

Details

Legend
R3-4, No U-Turn Symbol
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
MUTCD Code
R3-4
Color
White

Ratings & reviews