Zoro Homepage

No Header, Fire Extinguisher, 10 in W x 14 in H, Vertical Rectangle, Aluminum

  • Mfr # U1-1010-RA_10X14

  • Zoro # G9050684


product price: $13.79
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher
Width
10 in
Thickness
0.04 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1010-RA_10X14
Zoro #
G9050684
UPC #
849362005120
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
14 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Fire Extinguisher Sign
Sign Material
Aluminum
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red, White
Legend/Background Color
White/Red
ANSI Compliant
Yes
Material
Aluminum
Legend Color
White
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Subject Matter
Fire and Emergency
Sign Legend Text Color
White
Application
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Material Properties
Rigid
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Legend Pictogram ID
PARW-74
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Red
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
Fire Extinguisher
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Down Arrow
Abrasion Resistant
No
Product Type
Fire Extinguisher Sign

Description

Fire Extinguisher Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.