No Header, NO SMOKING PICTOGRAM, 5 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # LCU1-0032-ED-PK2_5x7

  • Zoro # G6041222


product price:  $4.85
/pk 2, $2.43/ea
Sold in multiples of 2 for $9.70

Key Features

Header
No Header
Legend
NO SMOKING PICTOGRAM
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0032-ED-PK2_5x7
Zoro #
G6041222
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING PICTOGRAM
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Legend Style
Symbol
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Metal Detectable
No
Write on Surface
No
Legend Pictogram Description
Smoking
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Corrosion Resistant
No
Legend Pictogram ID
PPIC-72
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
No Smoking Symbol
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Symbol, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products