Notice, Smoking Of Any Type Is Prohibited On These Premises, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU5-0030-ND_7X5
  • Zoro # G9166556
product price: 
$
3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Notice
Legend
Smoking Of Any Type Is Prohibited On These Premises
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0030-ND_7X5
Zoro #
G9166556
UPC #
-
Country of Origin
United States
Item
No Smoking Notice Label
Header
Notice
Legend
Smoking Of Any Type Is Prohibited On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Blue
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header
Notice
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Smoking Of Any Type Is Prohibited On These Premises
Graffiti Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Write on Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Notice Label

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

No Smoking Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Of Any Type Is Prohibited On These Premises, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.