No Trespassing Property Protected by Video Beware Dogs, 18 in x 12 in, Aluminum, T1-1095-HI_12x18

  • Mfr # T1-1095-HI_12x18

  • Zoro # G5737995


product price:  $26.95
/ea

Key Features

Legend
No Trespassing Property Protected by Video Beware Dogs
Sign Material
Aluminum
Height
18 in
Width
12 in
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1095-HI_12x18
Zoro #
G5737995
UPC #
849362003768
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Property Sign
Legend
No Trespassing Property Protected by Video Beware Dogs
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
Printed Language
English
Legend/Background Color
Red/Black/White
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Material
Aluminum
Sign Background Color
Red, White
Legend Style
Text
Background Color
Red, White
Language
English
Subject Matter
Trespassing & Property
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, White
Sign Legend Color
Black, White
Header
No Header
Mounting Style
Post
Sign Legend Text Color
Black, White
Sign Legend Background Color
Red, White
Mirror Print
No
Sign Header
No Trespassing
Anti-Slip Surface
No
Abrasion Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Post, Wall
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Legend
This Property Is Protected By Video Surveillance Beware Of Dogs
State Specific Sign
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Material Properties
Rigid
Mounting Pattern
2 Center
Corrosion Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Header Background Color
Red
ANSI Standards
ANSI Z535-2006
Sign Format
Other Format
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective No Trespassing Sign

Description

Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Protected By Video Surveillance Beware Of Dogs, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.