Notice, Complaint Department 100 Miles, 10 in W x 7 in H, , Aluminum, LCU5-0041-NA_10X7

  • Mfr # LCU5-0041-NA_10X7
  • Zoro # G9167685
product price: 
$
8.89
/ea

Key Features

Legend
Complaint Department 100 Miles
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0041-NA_10X7
Zoro #
G9167685
UPC #
-
Country of Origin
United States
Item
Caution Sign
Legend
Complaint Department 100 Miles
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-89
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Text Color
White
Write on Surface
No
Sign Legend
Complaint Department 100 Miles
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Metal Detectable
Yes
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Right Arrow
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Aluminum Humor Notice Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Complaint Department 100 Miles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.