Zoro Homepage

No Parking Beyond This Point Sign, 18x12, NP-014-12HA

  • Mfr # NP-014-12HA

  • Zoro # G3838213


product price: $26.79
/ea

Key Features

Header
No Header
Legend
No Parking Beyond This Point
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-014-12HA
Zoro #
G3838213
UPC #
849362013910
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Background Color
White
Legend Color
Red
Language
English
Material
Aluminum
Legend/Background Color
Red/white
Double-Sided
No
Legend Style
Text
Sign Legend Color
Red
Subject Matter
Parking
Sign Legend Text Color
Red
MUTCD Compliant Sign
No
State Specific Sign
No
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Properties
Rigid
Sign Legend
No Parking Beyond This Point
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Text
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Average Outdoor Durability
5 to 8 yr.
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Sign Header
No Header
Material Properties
Roll Up

Description

No Parking Beyond This Point Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.