No Right Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-1P-24HA

  • Mfr # R3-1P-24HA

  • Zoro # G4887775


product price:  $51.29
/ea

Key Features

Header
No Header
Legend
No Right Turn
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R3-1P-24HA
Zoro #
G4887775
UPC #
849362014573
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
No Right Turn Traffic Sign
Header
No Header
Legend
No Right Turn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend Style
Text
Legend/Background Color
Black/White
Subject Matter
Traffic
Legend Color
Black
Language
English
Background Color
White
Sign Legend Color
Black
Double-Sided
No
MUTCD Code
R3-1P
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Average Outdoor Durability
5 to 8 yr.
State Specific Sign
No
Includes Cross-Braces
No
MUTCD Sign Description
No Right Turn
Sign Legend
No Right Turn
Indoor/Outdoor Usage
Outdoor
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
Yes
Mounting Hole Distance Center to Center
15 in
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header
No Header
Number of Printed Sides
1
Sign Properties
Rigid
Material Properties
Roll Up

Description

No Right Turn Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.