No Smoking Caution Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU3-0372-RD_5x3.5

  • Mfr # LCU3-0372-RD_5x3.5

  • Zoro # G4300241


product price:  $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0372-RD_5x3.5
Zoro #
G4300241
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Caution Reflective Label
Header
Caution
Legend
Do Not Smoke Eat or Drink In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Smoke Eat Or Drink In This Area
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Header Style
Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Background Color
Black
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible

Description

No Smoking Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke Eat Or Drink In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products