No Smoking Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0304-RD_7x5

  • Mfr # LCU3-0304-RD_7x5

  • Zoro # G4304216


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
No Smoking No Open Flames
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0304-RD_7x5
Zoro #
G4304216
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Caution Reflective Label
Header
Caution
Legend
No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header
Caution
Graffiti Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Metal Detectable
No
Mirror Print
No
Sign Legend
No Smoking No Open Flames
Corrosion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Smoking Caution Reflective Label

Description

No Smoking Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.