No Smoking Danger Label, 10" H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0276-ND_14X10

  • Mfr # LCU4-0276-ND_14X10

  • Zoro # G8762096


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Restricted Area No Smoking At Any Time
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0276-ND_14X10
Zoro #
G8762096
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Restricted Area No Smoking At Any Time
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Glow In The Dark
No
Corrosion Resistant
No
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Restricted Area No Smoking At Any Time
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area No Smoking At Any Time, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.