Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Danger Label, 10" H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0471-ND_14X10

  • Mfr # LCU4-0471-ND_14X10

  • Zoro # G9343087


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Explosive Gas No Smoking
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0471-ND_14X10
Zoro #
G9343087
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Explosive Gas No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Corrosion Resistant
No
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Explosive Gas No Smoking
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosive Gas No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.