No Smoking Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0465-ND_5X3.5

  • Mfr # LCU4-0465-ND_5X3.5

  • Zoro # G9342588


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
No smoking in this area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0465-ND_5X3.5
Zoro #
G9342588
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
No smoking in this area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Polyester
Metal Detectable
No
Write on Surface
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend
No Smoking In This Area
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Header
Danger
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products