No Smoking Danger Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU4-0274-RD_5x3.5

  • Mfr # LCU4-0274-RD_5x3.5

  • Zoro # G4319598


product price:  $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Danger
Legend
No Smoking Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0274-RD_5x3.5
Zoro #
G4319598
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text and Symbol
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Material
Vinyl
Legend/Background Color
Black/Red on White
Background Color
White
Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Style
Permanent
Corrosion Resistant
No
Mirror Print
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend
No Smoking Beyond This Point
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

No Smoking Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.