No Smoking Danger Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU4-0532-RD_5x3.5

  • Mfr # LCU4-0532-RD_5x3.5

  • Zoro # G4319351


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Danger
Legend
No Smoking Matches or Open Lights
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0532-RD_5x3.5
Zoro #
G4319351
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking Matches or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, Red
Legend/Background Color
Black/Red on White
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006.
Background Color
White
Material
Vinyl
ANSI Compliant
Yes
Language
English
Header Legend Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Abrasion Resistant
No
Write on Surface
No
Sign Header
Danger
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Graffiti Resistant
No
State Specific Sign
No
Sign Header Text Color
White
Metal Detectable
No
Sign Legend
No Smoking Matches Or Open Lights
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products