No Smoking Danger Label, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0276-ND_10X7

  • Mfr # LCU4-0276-ND_10X7

  • Zoro # G8762087


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Restricted Area No Smoking At Any Time
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0276-ND_10X7
Zoro #
G8762087
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Label
Header
Danger
Legend
Restricted Area No Smoking At Any Time
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Glow In The Dark
No
Metal Detectable
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Sign Legend
Restricted Area No Smoking At Any Time
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Header
Danger
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
No Smoking Danger Label

Description

No Smoking Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Restricted Area No Smoking At Any Time, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.