No Smoking Danger Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU4-0537-RD_10x7

  • Mfr # LCU4-0537-RD_10x7

  • Zoro # G4319336


product price:  $7.29
/ea
Sold in multiples of 3 for $21.87

Key Features

Header
Danger
Legend
No Smoking Matches or Open Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0537-RD_10x7
Zoro #
G4319336
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Danger Reflective Label
Header
Danger
Legend
No Smoking Matches or Open Lights
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Language
English
Background Color
White
Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text and Symbol
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Mounting Style
Adhesive-Backed
Subject Matter
No Smoking
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Material
Vinyl
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Mirror Print
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking, Matches Or Open Lights
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

No Smoking Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.