No Smoking Notice Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU5-0037-RD_5x3.5

  • Mfr # LCU5-0037-RD_5x3.5

  • Zoro # G4318469


product price:  $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0037-RD_5x3.5
Zoro #
G4318469
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Material
Vinyl
OSHA Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Blue on White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend
Smoking Is Not Prohibited In This Area.
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Write on Surface
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Is Not Prohibited In This Area., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products