No Smoking Notice Label, 3 1/2 in H, 5 in W, Reflective Sheeting, LCU5-0067-RD_5x3.5

  • Mfr # LCU5-0067-RD_5x3.5

  • Zoro # G4318408


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Notice
Legend
This is A No Smoking Lunch Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0067-RD_5x3.5
Zoro #
G4318408
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
This is A No Smoking Lunch Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Subject Matter
No Smoking
Legend/Background Color
Black/Blue on White
Header Background Color
Blue
Material
Vinyl
Header Legend Color
White
Background Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
Black
Language
English
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header Style
Text
Metal Detectable
No
Adhesive Type
Acrylic
Write on Surface
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Legend
This Is A No Smoking Lunch Area
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A No Smoking Lunch Area, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products