No Smoking Notice Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU5-0158-RD_7x5

  • Mfr # LCU5-0158-RD_7x5

  • Zoro # G4318198


product price:  $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Notice
Legend
No Smoking Unless You're On Fire
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0158-RD_7x5
Zoro #
G4318198
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Reflective Label
Header
Notice
Legend
No Smoking Unless You're On Fire
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Subject Matter
No Smoking
Language
English
Legend/Background Color
Black/Blue on white
Sign Legend Color
Black
Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Legend
No Smoking Unless You're On Fire
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Abrasion Resistant
No
Write on Surface
No
Mirror Print
No
Graffiti Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

No Smoking Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Unless You're On Fire, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.